4 Port USB 3.0 Hub USB-A to 4 X USB A

Order Code: ZT3526460S

£26.99 Inc VAT (20%)


Description

StarTech.com 4 Port USB 3.0 Hub - USB-A to 4 x USB-A - SuperSpeed 5Gbps Portable USB 3.1 Gen 1 Type-A Hub

Specifications for 4 Port USB 3.0 Hub USB-A to 4 X USB A
  • Power Source
    Bus Powered
  • Colour
    Black / Space Grey
  • For Use With
    USB-A Devices
  • Cable Length
    280mm
  • Number of Ports
    4
  • Maximum Data Transfer Rate
    5 Gbps
  • Weight
    75g
  • USB Speed
    USB 3.0
  • Type
    USB Hubs

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome