4 Port USB-A Hub 5Gbps BUS Powered

Order Code: ZT3526098S

£41.99 Inc VAT (20%)


Description

StarTech.com 4-Port USB Hub - USB 3.0 5Gbps Bus Powered USB-A to 4x USB-A Hub with Optional Auxiliary Power Input

Specifications for 4 Port USB-A Hub 5Gbps BUS Powered
  • Number of Ports
    4
  • Weight
    82g
  • Type
    USB Hubs
  • Cable Length
    300mm
  • For Use With
    USB-A Devices
  • Maximum Data Transfer Rate
    5 Gbps
  • Colour
    Space Grey
  • Power Source
    Bus Powered
  • USB Speed
    USB 3.0

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome