Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Hubs & Converters
4 Port USB-C Hub 1x USB-A 3x USB-C Ports
By StarTech.com
Order Code:
ZT3525611S
£49.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-hubs-and-converters/4-port-usb-c-hub-1x-usb-a-3x-usb-c-ports/p/ZT3525611S
Add to quotation
View all USB Hubs & Converters
Description
StarTech.com 4 Port USB-C Hub 1 x USB-A and 3x USB-C Ports
Specifications
Specifications for 4 Port USB-C Hub 1x USB-A 3x USB-C Ports
USB Speed
USB 3.2
Weight
89g
Type
USB Hubs
Number of Ports
4 Ports
Colour
Space Grey
Power Source
Bus Powered
Cable Length
345mm
For Use With
USB-C Devices
Maximum Data Transfer Rate
10 Gbps
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome