Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Hubs & Converters
4 Port USB-C Hub 5Gbps 11in Cable
By StarTech.com
Order Code:
ZT3526515S
£39.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
39.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-hubs-and-converters/4-port-usb-c-hub-5gbps-11in-cable/p/ZT3526515S
Add to quotation
View all USB Hubs & Converters
Description
StarTech.com 4 Port USB C Hub 5Gbps 11in Cable
Specifications
Specifications for 4 Port USB-C Hub 5Gbps 11in Cable
Weight
74g
Power Source
USB-Powered
Type
USB Hubs
For Use With
USB-C Devices
Number of Ports
4
USB Speed
USB 3.2
Dimensions (W x D x H)
50x135x20mm
Colour
Black/Grey
Cable Length
285mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome