Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Hubs & Converters
4 Port USB-C Hub with 100W PD 5Gbps
By Startech
Order Code:
ZT4784427S
£59.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
59.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-hubs-and-converters/4-port-usb-c-hub-with-100w-pd-5gbps/p/ZT4784427S
Add to quotation
View all USB Hubs & Converters
Description
StarTech.com 4-Port USB-C Hub with 100W Power Delivery Pass-Through
Specifications
Technical Information
Specifications for 4 Port USB-C Hub with 100W PD 5Gbps
Type
USB Hubs
Cable Length
300mm
Weight
41g
Power
15W
Number of Ports
4
Maximum Data Transfer Rate
5Gbps
Power Source
USB-Powered
Colour
Space Grey
For Use With
USB-C Devices
USB Speed
USB 3.2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome