4 Port USB3 Hub USBC to 1x USBC 3x USBA

Order Code: ZT1537597S

£43.99 Inc VAT (20%)


Description

4 Port USB3 Hub USBC to 1x USBC 3x USBA Turn a USB Type-C port on your laptop into three USB Type-A ports (5Gbps) and one USB Type-C port.

The 4-port USB 3.0 hub lets you connect both USB-Cô and USB-A peripherals to your laptop or Chromebookô, through a single USB Type-Cô or Thunderboltô 3 port.
The hub is ideal for virtually all USB-C equipped laptops, such as the Dellô Latitude 11 5000 2-in-1, and the Dell XPS 12.

This USB 3.1 Gen 1 hub lets you expand your USB connection options using the USB-C port on your computer. It offers one USB-C and three USB-A ports, letting you connect traditional USB devices now, while still being able to connect the growing number of USB Type-C devices in the future.
The integrated, easy-to-use USB Type-C connector is small and reversible, which makes for easier insertions. You can connect the plug with either side facing up, which means less risk of damaging your ports, and less frustration.

With a compact and lightweight design, the USB-powered hub is tailored for mobility. It easily tucks into your carrying case and expands your connectivity when traveling.
Plus, this versatile USB hub takes up minimal space on a desk, so you can use it in hot-desk or BYOD (Bring Your Own Device) environments.

Avoid the nuisance and cost of purchasing new peripherals by using this USB 3.0 hub with your current USB 3.0 and 2.0 devices. The bus-powered hub installs in seconds with no additional drivers or software required, and itís compatible with virtually all operating systems.

The HB30C3A1CFB is backed by a 2-year StarTech.com warranty and free lifetime technical support.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 4 Port USB3 Hub USBC to 1x USBC 3x USBA
  • Power Source
    USB-Powered
  • MFR Part No.
    8STHB30C3A1CFB
  • Colour
    Black
  • Number of Ports
    4
  • Weight
    32g
  • Depth
    75mm
  • Height
    13mm
  • Width
    40mm
  • Cable Length
    114mm
  • Type
    USB Hubs
  • USB Speed
    USB 3.0
  • Dimensions (W x D x H)
    40x75x13mm
  • Maximum Data Transfer Rate
    5 Gbps

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome