4K 60Hz Tblt 3 to Dual HDMI 2.0 Adapter

Order Code: ZT5354565S

£89.99 Inc VAT (20%)


Description

Run the most resource-demanding applications on two 4K 60Hz displays, using your Mac or PC.<br>This high-performance Thunderbolt 3 adapter lets you add two 4K 60Hz HDMI monitors to your Windows or Mac computer through a single Thunderbolt 3 port.<br>The Thunderbolt video adapter is compatible with computer systems that support Thunderbolt 3, such as models of MacBook Pro, Dell Precision and Dell XPS. Thunderbolt 3 is a protocol that uses the USB-C connector, but your computer system must support Thunderbolt 3 in order for the adapter to function as expected. If you connect the adapter to a USB-C port that does not support Thunderbolt 3, the adapter will not function.

See full description
Specifications for 4K 60Hz Tblt 3 to Dual HDMI 2.0 Adapter
  • Colour
    Silver
  • Weight
    103g
  • Product Type
    AV Cables
    HDMI Adapter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome