7-in-2 USB-C Multiport MacBook Adapter

7-in-2 USB-C Multiport MacBook Adapter

Order Code: ZT5151587SCopy

£49.99 Inc VAT (20%)


Description

Simplify your life with this multi-functional accessory from Rapoo, a must-have for anyone who needs to connect various devices to their MacBook. Boasting an elegant yet durable exterior with aluminium housing, Rapoo's UCM2003 enables you to turn 2 USB-C ports of your MacBook into 7. Enjoy an all-in-one solution that covers your multimedia connection necessities. The times of not having enough USB ports available are behind you since UCM2003 allows you to connect 2 USB-A and 2 USB-C devices to your MacBook. Connect an HDMI display or projector to your MacBook and enjoy crystal clear 4K Ultra HD video and audio. Extend your screen with the available HDMI port and directly stream 4K UHD@60Hz video to HDTV's, monitors, or projectors: perfect to enjoy a full HD movie on your HDTV, extend a video game on your monitors, or impress with your presentations during business and office meetings. With the UCM-2003 you can also connect your input devices such as keyboards, computer mice and external hard drives to your MacBook. Enjoy fast and reliable file transfer speed of 5Gbps and 10Gbps. You can also read and write SD and MicroSD Cards thanks to the built-in card reader slots. To top it off, you can do all that while you are powering up your MacBook with the 100W USB-C Power Delivery port! The USB-C PD port also supports 10Gbps pass-through. UCM-2003 is also very easy to use. It's fully Plug & Play, there are no additional drivers or software needed, simply plug the USB-C input and you are ready to go.

See full description
Specifications for 7-in-2 USB-C Multiport MacBook Adapter
  • Product Type
    USB Hubs
  • USB Speed
    USB 3.2
  • Weight
    44g
  • Maximum Data Transfer Rate
    10Gbps
  • Number of Ports
    7
  • For Use With
    MacBook
  • Power
    7.5W
  • Colour
    Black
  • Power Source
    USB-Powered
  • Dimensions
    120x34x11mm