7 Port Black USB 2.0 Hub

Order Code: ZT1539810S

£29.99 Inc VAT (20%)


Description

StarTech 7 Port Black USB 2. 0 Hub This TAA compliant 7 Port USB 2. 0 Hub connects to one USB 2. 0 port on a Mac or PC computer, adding seven USB 2. 0 ports - allowing you to maximize the number of high speed USB peripherals connected to your computer. The hub supports cascaded installation with other USB 2. 0 hubs, supporting up to 127 USB 2. 0 device connections - a scalable solution for connecting multiple USB devices to a single host computer. The 7 port hub includes a power adapter, but can be powered through USB bus connection to the host computer - allowing you to install the hub as needed without worrying about the availability of a power outlet. The USB 2. 0 hub offers an attractive black casing that suits any operating environment and includes a 3ft USB 2. 0 A/B male-male cable, for the connection between the hub and the host computer.

See full description
Specifications for 7 Port Black USB 2.0 Hub
  • Power Source
    AC Adapter
  • Weight
    290g
  • Dimensions (W x D x H)
    60x100x20mm
  • Number of Ports
    7 Ports
  • USB Speed
    USB 2.0
  • Type
    USB Hubs
  • Maximum Data Transfer Rate
    480 Mbps
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome