7 Port Managed 5GBPS Industrial USB Hub

Order Code: ZT4792599S

£209.99 Inc VAT (20%)


Description

StarTech.com 7-Port Managed 5Gbps Industrial USB Hub

Specifications for 7 Port Managed 5GBPS Industrial USB Hub
  • Type
    USB Hubs
  • Weight
    305g
  • Power Source
    Terminal Block
  • Colour
    Black
  • Number of Ports
    7
  • Maximum Data Transfer Rate
    5Gbps
  • USB Speed
    USB 3.2
  • Connection
    Terminal Block (3 Wire)
  • Power
    4.5W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome