7 Port USB 3.0 Hub with UK Power Adaptor

Order Code: ZT1538234S

£31.99 Inc VAT (20%)


Description

7 Port USB 3.0 Hub with UK Power Adaptor The UH700 is perfect for anyone who has a computer with only one or two USB ports, and wants easier access to additional ports without having to switch between devices.
A dim white LED indicator on the power button helps visualise the connection status and similarly, 7 dim white LED indicators beyond each USB port also indicate whether the devices are properly connected.

This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 7 Port USB 3.0 Hub with UK Power Adaptor
  • Colour
    Black
  • MFR Part No.
    8TPUH700
  • Number of Ports
    7
  • Type
    Usb Hubs
  • Number Of Ports
    7
  • USB Speed
    USB 3.0
  • Cable Length
    1m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome