7 Port USB3.0 USB2.0 Combo Hub 2A Port

Order Code: ZT1539807S

£54.99 Inc VAT (20%)


Description

7 Port USB3.0 USB2.0 Combo Hub 2A Port The ST7320USBC 6-Port USB 3.0/2.0 Combo Hub features a special high-output dedicated charging port which enables you to charge USB devices by providing up to 2A of power, or it can add 2x USB 3.0 and 4x USB 2.0 ports to a computer through a single USB 3.0 host connection.

The hub includes an external power adapter, which when connected enables charging some portable electronic devices (e.g. an iPhoneÆ or other Smartphone), even without a USB connection to a host computer.

Offering a unique design that features USB ports along 3 sides of the hub, as well as a combination of USB 2.0 and 3.0 ports, this versatile and flexible USB hub is ideal for both laptop and desktop computers.

The ST7320USBC USB 3.0/2.0 hub is backed by a StarTech.com 2-year warranty and free lifetime technical support.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 7 Port USB3.0 USB2.0 Combo Hub 2A Port
  • Output Voltage
    5V
  • Weight
    74g
  • Depth
    99mm
  • Height
    20mm
  • Width
    60mm
  • Dimensions (W x D x H)
    60x99x20mm
  • Power Source
    AC Adapter
  • Type
    USB Hubs
  • USB Speed
    USB 3.0
  • Number of Ports
    6
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome