Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Hubs & Converters
8-In-1 Usb-C Hub With Hdmi 5845623
By D
Order Code:
ZT1675632S
£69.99
each
Inc VAT (20%)
£209.97 minimum order value
3
Add to basket
Minimum order quantity: 3.
Get it by
Tue, 18th Mar
In Stock
GBP
209.97
https://www.zoro.co.uk/shop/computers-and-electronics/usb-hubs-and-converters/8-in-1-usb-c-hub-with-hdmi-5845623/p/ZT1675632S
Add to quotation
View all USB Hubs & Converters
Description
8-In-1 Usb-C Hub With Hdmi Ethernet/Card Reader/Power Deliv
Specifications
Specifications for 8-In-1 Usb-C Hub With Hdmi 5845623
Depth
52mm
Weight
82g
Width
105mm
Height
13mm