8-in-1 USB-C Multiport Adapter

Order Code: ZT5151591S

£61.99 Inc VAT (20%)


Description

Rapoo 11412 8-in-1 USB-C Multiport Adapter

Specifications for 8-in-1 USB-C Multiport Adapter
  • Product Type
    USB Hubs
  • Maximum Data Transfer Rate
    5Gbps
  • Power
    7.5W
  • Colour
    Black
  • Power Source
    USB-Powered
  • Weight
    74g
  • Number of Ports
    8
  • For Use With
    USB-C Devices
  • USB Speed
    USB 3.2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome