BiDirectional SATA IDE Adapter Converter

Order Code: ZT1539926S

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 +£19.527%


Description

BiDirectional SATA IDE Adapter Converter The PATA2SATA3 is a bi-directional SATA IDE adapter/converter that lets you connect a Serial ATA drive to a legacy IDE port, or an IDE drive to a SATA motherboard port.
A cost-effective solution for upgrading existing IDE systems to support SATA hard drives or optical drives, the SATA/IDE adapter eliminates the expense of having to purchase a controller card while saving the expansion slot that would be required for card installation.
In addition to SATA hard drive installation, the adapter can be reversed in order to connect older IDE drives to a newer SATA-enabled motherboard, making it easy to retrieve old files from a previous system.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for BiDirectional SATA IDE Adapter Converter
  • Form
    Adapter
  • Weight
    20g
  • Type
    External Computer Cables
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome