CH1000 4-Port USB Hub

Order Code: ZT4975837S

£62.99 Inc VAT (20%)


Description

With USB ports on laptops becoming a precious commodity, an external hub can be the answer to maintaining optimal productivity. The USB-C 4-Port Hub ensures you can connect all your peripheral desktop accessories so you can perform at your peak. Leveraging USB-C technology, each of the four ports can support lightning fast transfer speeds so you can work more efficiently. And because there are no drivers to download, simply insert the USB cable on the hub into your laptop and youre ready to go.

See full description
Specifications for CH1000 4-Port USB Hub
  • USB Speed
    USB-A x 2 / USB-C x 2
  • Product Type
    USB Hubs
  • Colour
    Black
  • Number of Ports
    4
  • Weight
    40g
  • Dimensions (W x D x H)
    80x180x15mm
  • Environment Support
    100% Recyclable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome