Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Hubs & Converters
Dalyx 7 In 1 USB-C Multiport Adapter
By Trust
Order Code:
ZT3528498S
£74.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
74.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-hubs-and-converters/dalyx-7-in-1-usb-c-multiport-adapter/p/ZT3528498S
Add to quotation
View all USB Hubs & Converters
Description
Trust Dalyx 7 in 1 USB C Multiport Adapter
Specifications
Specifications for Dalyx 7 In 1 USB-C Multiport Adapter
Cable Length
100mm
Product Type
USB Hubs
Power Source
USB-Powered
Number of Ports
7
Maximum Data Transfer Rate
5 Gbps
Colour
Silver
Weight
78g
USB Speed
USB-C
For Use With
USB-C Devices
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome