Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Hubs & Converters
Extee Usb-C To Displayport
By Urban factory
Order Code:
ZT1557538S
£22.99
each
Inc VAT (20%)
£206.91 minimum order value
9
Add to basket
Minimum order quantity: 9.
Get it by
Thu, 16th Jan
In Stock
GBP
206.91
https://www.zoro.co.uk/shop/computers-and-electronics/usb-hubs-and-converters/extee-usb-c-to-displayport/p/ZT1557538S
Add to quotation
View all USB Hubs & Converters
Description
Extee Usb-C To Displayport Adapter
Specifications
Specifications for Extee Usb-C To Displayport
Width
23mm
Weight
20g
Depth
160mm
Height
11mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome