Fibre Media Converter GB 1000Mbps 550m

Fibre Media Converter GB 1000Mbps 550m

Order Code: ZT1536323SCopy

£229.99 Inc VAT (20%)


Description

Fibre Media Converter GB 1000Mbps 550m The ET91000LC2 1000 Mbps Gigabit Multimode Fibre Media Converter (LC, 550m) lets you extend a Gigabit Ethernet network over multimode fibre, at distances up to 550m (1804 ft).
A cost-effective solution for connecting a Gigabit Ethernet (1000Base-T) network to remote network segments over a (1000Base-LX/SX) fibre backbone, this GbE to MM fibre converter supports full Gigabit speeds for ideal network performance and scalability. Designed to offer a durable and convenient Ethernet-to-fibre solution, the Ethernet to LC Fibre converter features an all-steel chassis, and a simple plug-and-play installation with minimal configuration required.
For added versatility, this fibre media converter supports standalone operation, or installation into the 20 Slot, 2U Rackmount Chassis (ETCHS2U), as well as a replaceable SFP slot.
Backed by a StarTech.com 2-year warranty and free lifetime technical support.

See full description
This item is only returnable if left sealed and in its original packaging.please see our returns policy for more information.
Specifications for Fibre Media Converter GB 1000Mbps 550m
  • Weight
    405g
  • Type
    External Computer Cables
  • Colour
    Black
  • Form
    Adapter
  • Dimensions
    20x95x160mm