Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Hubs & Converters
Halyx 4 Port USB 2.0 480Mbits Aluminium Interface Hub
By Trust
Order Code:
ZT4187783S
£15.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
15.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-hubs-and-converters/halyx-4-port-usb-2-0-480mbits-aluminium-interface-hub/p/ZT4187783S
Add to quotation
View all USB Hubs & Converters
Description
Trust Halyx 4 Port USB 2.0 480Mbits Aluminium Interface Hub 23786
Specifications
Technical Information
Specifications for Halyx 4 Port USB 2.0 480Mbits Aluminium Interface Hub
Type
USB Hubs
Power Source
USB-Powered
Cable Length
100mm
Number of Ports
4
Colour
Silver
For Use With
Laptops and PCs
USB Speed
USB 2.0
Weight
19g
Connection
4 x USB Ports
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome