Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Hubs & Converters
Halyx 4 Port USB 3.2 Gen 1 Hub
By Trust
Order Code:
ZT5359722S
£33.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
33.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-hubs-and-converters/halyx-4-port-usb-3-2-gen-1-hub/p/ZT5359722S
Add to quotation
View all USB Hubs & Converters
Description
Trust Halyx 4 Port USB 3.2 Gen 1 Hub
Specifications
Specifications for Halyx 4 Port USB 3.2 Gen 1 Hub
Product Type
USB Hubs
Maximum Data Transfer Rate
5Gbps
USB Speed
USB 3.2
For Use With
USB-C Devices
Colour
Grey
Number of Ports
4
Weight
35g
Connection
4x USB-A
Cable Length
100mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome