Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Hubs & Converters
Halyx 7 Port USB 3.2 Gen 1 Hub
By Trust
Order Code:
ZT5359721S
£39.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
39.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-hubs-and-converters/halyx-7-port-usb-3-2-gen-1-hub/p/ZT5359721S
Add to quotation
View all USB Hubs & Converters
Description
Trust Halyx 7 Port USB 3.2 Gen 1 Hub
Specifications
Specifications for Halyx 7 Port USB 3.2 Gen 1 Hub
Product Type
USB Hubs
Number of Ports
7
USB Speed
USB 3.2
Colour
Grey
For Use With
USB-A Devices
Cable Length
800mm
Connection
7x USB-A
Maximum Data Transfer Rate
5Gbps
Weight
108g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome