Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Hubs & Converters
Halyx Fast USB-C Hub and Card Reader
By Trust
Order Code:
ZT3528479S
£35.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
35.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-hubs-and-converters/halyx-fast-usb-c-hub-and-card-reader/p/ZT3528479S
Add to quotation
View all USB Hubs & Converters
Description
Trust Halyx Fast USB C Hub and Card Reader 104 Mbits Data Transfer Rate
Specifications
Specifications for Halyx Fast USB-C Hub and Card Reader
Connection
USB-C
Product Type
Card Readers
Colour
Silver
Format
Multi Card Reader
Operating System Supported
Windows and Mac
Cable Length
150mm
Slots
2 Slot
Weight
46g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome