Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Hubs & Converters
I-Tec Disp Port To Vga Adapter 3G60210
By I
Order Code:
ZT1661330S
£11.99
each
Inc VAT (20%)
£287.76 minimum order value
Add to basket
Minimum order quantity: 24.
Get it by
Wed, 27th Nov
In Stock
GBP
287.76
https://www.zoro.co.uk/shop/computers-and-electronics/usb-hubs-and-converters/i-tec-disp-port-to-vga-adapter-3g60210/p/ZT1661330S
Add to quotation
View all USB Hubs & Converters
Description
I-Tec Disp Port To Vga Adapter Dp2Vgaada
Specifications
Specifications for I-Tec Disp Port To Vga Adapter 3G60210
Depth
110mm
Weight
94g
Width
191mm
Height
35mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome