Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Hubs & Converters
I-Tec Slim Passive Hub 4P Black 3G60046
By I
Order Code:
ZT1667049S
£16.39
each
Inc VAT (20%)
£229.46 minimum order value
Quantity
Price
Discount
1 - 19
£16.39
0%
20 +
£15.73
4%
14
Add to basket
Minimum order quantity: 14.
Get it by
Fri, 17th Jan
In Stock
GBP
229.46
https://www.zoro.co.uk/shop/computers-and-electronics/usb-hubs-and-converters/i-tec-slim-passive-hub-4p-black-3g60046/p/ZT1667049S
Add to quotation
View all USB Hubs & Converters
Description
I-Tec Slim Passive Hub 4P Black Usb 3.0 No Ps Win And Mac Os
Tags:
#BulkDiscount
Specifications
Specifications for I-Tec Slim Passive Hub 4P Black 3G60046
Depth
30mm
Weight
37g
Height
10mm
Width
110mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome