Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Hubs & Converters
I-Tec Usb-C Slim Passive Hub 4P 3G60057
By I
Order Code:
ZT1667084S
£16.99
each
Inc VAT (20%)
£203.88 minimum order value
Quantity
Price
Discount
1 - 19
£16.99
0%
20 +
£15.63
8%
12
Add to basket
Minimum order quantity: 12.
Get it by
Tue, 17th Dec
In Stock
GBP
203.88
https://www.zoro.co.uk/shop/computers-and-electronics/usb-hubs-and-converters/i-tec-usb-c-slim-passive-hub-4p-3g60057/p/ZT1667084S
Add to quotation
View all USB Hubs & Converters
Description
I-Tec Usb-C Slim Passive Hub 4P No Ps Win And Mac Os Black
Tags:
#BulkDiscount
Specifications
Specifications for I-Tec Usb-C Slim Passive Hub 4P 3G60057
Weight
37g
Depth
30mm
Height
10mm
Width
110mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome