Industrial 4 Port 10Gbps USB-C Hub ESD

Order Code: ZT3526573S

£159.99 Inc VAT (20%)


Description

StarTech.com 4 Port USB C Industrial Hub 10Gbps with 3 x USB A Ports and 1 x USB C Ports ESD and Surge Protection

Specifications for Industrial 4 Port 10Gbps USB-C Hub ESD
  • Number of Ports
    4
  • Maximum Data Transfer Rate
    10 Gbps
  • USB Speed
    USB 3.2
  • For Use With
    USB-C Devices
  • Weight
    280g
  • Type
    USB Hubs
  • Power Source
    AC Adapter
  • Cable Length
    1m
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome