K39121EU USB 3.0 4-Port Hub for Windows and Mac

Order Code: ZT3382723S

£41.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£41.990%
5 +£39.057%


Description

Add 4 USB ports for simple device expansion, USB 3.0 technology for transfer speeds up to 5 Gbps, plug & Play installation with no drivers, compatible with systems running Windows® 10/8.1/8/7/Vista/XP; Mac OS® X 10.6 or later. Expand your device's productivity capabilities by plugging your peripheral accessories into any of four available USB 3.0 ports.

Using USB 3.0 technology, the hub supports transfer speeds up to 5 Gbps, which is 10 times faster than USB 2.0.

Simply plug the expansion hub into your device and it’s automatically ready to go with no need for an additional power source or driver downloads. The adapter is compatible with devices running Windows® 10/8.1/8/7/Vista/XP; macOS® 10.6 or later operating systems.

See full description
Specifications for K39121EU USB 3.0 4-Port Hub for Windows and Mac
  • Number of Ports
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome