Kensington 4 Port Hub CH1200 USB-C Hub

Order Code: ZT3865110S

£59.99 Inc VAT (20%)


Description

Providing data transfer speeds up to 10Gbps, the CH1200 USB-C® 10Gbps 4-Port Hub is a convenient and compact accessory for connecting up to four USB-A devices including thumb drives, headsets, mice and keyboards using a single USB-C® port on your computer or docking station. This is a simple plug-and-play solution with no drivers or downloads required. Using USB 3.2 technology, the hub supports transfer speeds up to 10Gbps, which is 20 times faster than USB 2.0. The CH1200 USB-C® 4-Port Hub is a high-quality accessory backed by a two-year limited warranty.

See full description
Specifications for Kensington 4 Port Hub CH1200 USB-C Hub
  • Product Type
    USB-C Hub

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome