Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Hubs & Converters
Minee: Usb 2.0 Hub 4 Ports
By Urban factory
Order Code:
ZT1560750S
£13.99
each
Inc VAT (20%)
£251.82 minimum order value
Quantity
Price
Discount
1 - 19
£13.99
0%
20 +
£13.43
4%
18
Add to basket
Minimum order quantity: 18.
Get it by
Fri, 3rd Jan
In Stock
GBP
251.82
https://www.zoro.co.uk/shop/computers-and-electronics/usb-hubs-and-converters/minee-usb-2-0-hub-4-ports/p/ZT1560750S
Add to quotation
View all USB Hubs & Converters
Description
Minee: Usb 2.0 Hub 4 Ports Black
Tags:
#BulkDiscount
Specifications
Specifications for Minee: Usb 2.0 Hub 4 Ports
Depth
235mm
Weight
45g
Height
15mm
Width
235mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome