Replacement PS/2 Mouse to USB Adapter FM

Replacement PS/2 Mouse to USB Adapter FM

Order Code: ZT5114336SCopy

£6.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.190%
5 - 9£5.944%
10 - 19£5.698%
20 - 49£5.4512%
50 +£5.2016%


Description

The GC46MF PS/2 Mouse-to-USB Adapter features a PS/2 female connector on one end and a USB type A Male connector on the other, allowing you to plug your PS/2 mouse into a USB port.

Please Note: This product is designed as a replacement adapter for mice that originally shipped with a PS/2 to USB converter. If your product did not ship with a converter, we suggest trying StarTech.com's USB to PS/2 Keyboard and Mouse Adapter USBPS2PC instead.

See full description
Specifications for Replacement PS/2 Mouse to USB Adapter FM
  • Weight
    10g
  • Colour
    Greens
  • Product Type
    External Computer Cables
    USB Adapter
  • Dimensions
    15x50x7mm