StarTech 4 Port High Speed USB 2.0 Hub

Order Code: ZT1539753S

£24.99 Inc VAT (20%)


Description

StarTech 4 Port High Speed USB 2.0 Hub This TAA compliant 4 Port USB 2.0 Hub connects to one USB 2.0 port on a Mac or PC computer, adding four USB 2.0 ports - allowing you to maximize the number of high speed USB peripherals connected to your computer. The hub supports cascaded installation with other USB 2.0 hubs, supporting up to 127 USB 2.0 device connections - a scalable solution for connecting multiple USB devices to a single host computer.

The 4 port hub includes a power adapter, but can be powered through USB bus connection to the host computer - allowing you to install the hub as needed without worrying about the availability of a power outlet.

The USB 2.0 hub offers an attractive black casing that suits any operating environment and includes a 3ft USB 2.0 A/B male-male cable, for the connection between the hub and the host computer.

See full description
Specifications for StarTech 4 Port High Speed USB 2.0 Hub
  • Colour
    Black
  • Weight
    284g
  • Power Source
    AC Adapter
  • Number of Ports
    4 Ports
  • MFR Part No.
    8STST4202USBGB
  • Type
    Usb Hubs
  • Height
    19mm
  • Input Voltage
    100 - 240V
  • Output Current
    2:00 am
  • Data Transfer Rate
    480 Mbit/s
  • Depth
    97mm
  • Output Voltage
    5V
  • Width
    68mm
  • Maximum Data Transfer Rate
    480 Mbps
  • Dimensions (W x D x H)
    60x100x20mm
  • USB Speed
    USB 2.0

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome