Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Hubs & Converters
UCM-2001 4-in-1 USB-C Multiport Adapter
By Rapoo
Order Code:
ZT5514528S
£47.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
47.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-hubs-and-converters/ucm-2001-4-in-1-usb-c-multiport-adapter/p/ZT5514528S
Add to quotation
View all USB Hubs & Converters
Description
Rapoo UCM-2001 4-in-1 USB-C Multiport Adapter
Tags:
#NewProduct
Specifications
Specifications for UCM-2001 4-in-1 USB-C Multiport Adapter
Maximum Data Transfer Rate
5Gbps
USB Speed
USB 3.0
Connection
1x USB-C, 2x USB-A, 1x HDMI
Number of Ports
4
For Use With
USB-C Devices
Product Type
USB Hubs
Weight
58g
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome