0
1

USB 2.0 Type C/A Adapter

Order Code: ZT1721057S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

Lindy USB 2.0 type C/A Adapter. Connector 1: USB Type-A, Connector 2: USB Type-C, Connector contacts plating: Nickel/Gold. Product colour: Black

Specifications for USB 2.0 Type C/A Adapter
  • Width
    14.9mm
  • Height
    6.9mm
  • Depth
    2.5mm
  • Data Transfer Rate
    0.48 Gbit/s

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome