USB 3 to 4K DP Multi Monitor Adapter

USB 3 to 4K DP Multi Monitor Adapter

Order Code: ZT1537484SCopy

£102.99each Inc VAT (20%)
£205.98 minimum order value

Minimum order quantity: 2.

Description

Startech USB 3 to 4K DP Multi Monitor Adapter Want to add 4K Ultra HD video to your computer system Now, you can enjoy the picture quality of Ultra HD video, even if your system doesn't natively support 4K video output. With an additional 4K monitor connected to your computer, you can extend or mirror your desktop for increased productivity. DisplayLink 4K Plug-and-Display certification ensures automatic driver installation, so you'll be ready to enjoy your Ultra HD display in no time. Ultra HD Multi-taskingNow you can connect a 4K HDTV, monitor or projector to your computer, even if your laptop or desktop video card doesn�t natively support 4K output. The USB32DP4K USB to DisplayPort 4K adapter lets you extend or mirror your primary display onto an Ultra HD monitor or television, giving you the additional screen space you need to simplify multi-tasking and maximize your productivity. Astonishing Picture QualityAt four times the resolution of high-definition 1080p, you�ll be amazed at the picture quality of a 4K monitor or television; the USB32DP4K lets you harness the impressive bandwidth capability of a USB 3. 0 connection to deliver the astonishing quality of Ultra HD to your 4K display. Plus, the adapter is backward compatible with 1080p displays, which makes it a great accessory for home, office or other workspace applications. DisplayPort & DisplayLink 4K Plug-and-Display CertifiedInstallation has never been easier. When you connect this DisplayLink 4K Plug-and-Display certified adapter to a web-enabled Windows� 7, Windows� 8 or Windows� 10 computer, it automatically downloads and installs the most up-to-date drivers for you, so you won�t have to. The USB32DP4K is backed by a StarTech. com 2-year warranty and free lifetime technical support.

See full description
Specifications for USB 3 to 4K DP Multi Monitor Adapter
  • Cable Length
    63.5mm
  • Type
    External Computer Cables
  • Colour
    Black
  • Form
    Adapter
  • Weight
    60g
  • Dimensions
    15x90x45mm