Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Hubs & Converters
Usb-A 4-Port Hub-
By Manhattan
Order Code:
ZT1554540S
£16.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£16.29
0%
5 - 9
£15.64
4%
10 - 19
£14.99
8%
20 +
£14.34
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
16.29
https://www.zoro.co.uk/shop/computers-and-electronics/usb-hubs-and-converters/usb-a-4-port-hub/p/ZT1554540S
Add to quotation
View all USB Hubs & Converters
Description
Usb-A 4-Port Hub- 1x Usb 3.0 And 3x Usb 2.0 Black
Tags:
#BulkDiscount
Specifications
Specifications for Usb-A 4-Port Hub-
Number of Ports
4
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome