Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Hubs & Converters
Usb-A Multi-Card Reader/Writer-
By Manhattan
Order Code:
ZT1554325S
£14.99
each
Inc VAT (20%)
£299.80 minimum order value
Quantity
Price
Discount
1 - 19
£14.99
0%
20 +
£14.39
4%
Add to basket
Minimum order quantity: 20.
Get it by
Tue, 14th Jan
In Stock
GBP
299.80
https://www.zoro.co.uk/shop/computers-and-electronics/usb-hubs-and-converters/usb-a-multi-card-reader-writer/p/ZT1554325S
Add to quotation
View all USB Hubs & Converters
Description
Usb-A Multi-Card Reader/Writer- 24-In-1 Usb 3.0 Black In
Tags:
#BulkDiscount
Specifications
Specifications for Usb-A Multi-Card Reader/Writer-
Depth
70mm
Weight
16g
Height
14mm
Width
23mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome