USB-C HDMI VGA USB Hub Multiport Adapter

Order Code: ZT3525766S

£41.99 Inc VAT (20%)


Description

StarTech.com HDMI VGA 4K 60Hz 3-Port USB Hub USB-C Multiport Adapter

Specifications for USB-C HDMI VGA USB Hub Multiport Adapter
  • Colour
    Black/Grey
  • USB Speed
    USB 3.2
  • Cable Length
    320mm
  • Product Type
    Docking Stations
  • For Use With
    USB-C Laptops
  • Weight
    130g
  • Number of Ports
    7
  • Power
    USB-Powered

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome