USB-C Multiport 4K HDMI VGA Adapter Hub

Order Code: ZT3526268S

£79.99 Inc VAT (20%)


Description

StarTech.com USB-C Multiport Adapter with USB-C DP Alt Mode Video Output 4K HDMI 2.0 VGA USB-C Dual Monitor Docking Station

Specifications for USB-C Multiport 4K HDMI VGA Adapter Hub
  • Power
    USB Powered
  • Weight
    168g
  • Number of Ports
    6
  • Cable Length
    250mm
  • Colour
    Space Grey
  • Product Type
    Docking Stations
  • USB Speed
    USB 3.2
  • Maximum Data Transfer Rate
    10Gbps

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome