Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Hubs & Converters
USB-C Multiport Adapter 4K 60Hz HDMI PD - 8ST127BUSBCMULTIPORT
By StarTech.com
Order Code:
ZT3525950S
£46.99
Inc VAT (20%)
£49.99
6% off
1
Add to basket
Get it by
Wed, 8th Jan
In Stock
GBP
46.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-hubs-and-converters/usb-c-multiport-adapter-4k-60hz-hdmi-pd-8st127busbcmultiport/p/ZT3525950S
Add to quotation
View all USB Hubs & Converters
Description
StarTech.com USB C Multiport Adapter 4K 60Hz HDMI PD
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for USB-C Multiport Adapter 4K 60Hz HDMI PD - 8ST127BUSBCMULTIPORT
Power Source
AC Adapter
Type
USB Hubs
Maximum Data Transfer Rate
5 Gbps
USB Speed
USB 3.2
Cable Length
300mm
Colour
Space Grey
Number of Ports
6
Power
100W
Weight
70g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome