USB-C Multiport Adapter 4K 60Hz HDMI PD - 8STDKT31CH2CPD3

USB-C Multiport Adapter 4K 60Hz HDMI PD - 8STDKT31CH2CPD3

Order Code: ZT3526277SCopy

£53.99 Inc VAT (20%)


Description

This USB-C multiport adapter with DP 1.4 supports 4K 60Hz HDMI (HDR) and turns a USB-C laptop or tablet into a workstation, anywhere you go.The portable docking station provides 4K 60Hz HDMI video output, two USB 3.2 Gen 2 Type-C (10Gbps) ports, one USB 3.2 Gen 2 Type-A (10Gbps) port, and a Gigabit Ethernet port (PXE and WoL support) all through one connection to your laptop's USB-C or Thunderbolt 3/4 port. A USB-C DisplayPort 1.4 Alt-Mode port is required for 4K 60Hz HDMI output.The USB hub features two USB-C (10Gbps) ports and one USB-A (10Gbps) port for connecting up to three USB peripherals. The USB PD pass-through port enables charging of the host laptop. USB PD is only available when a USB-C power adapter is connected to the PD pass-through port. Connect a USB-C Power Adapter to use as a standalone USB peripheral charger. The extra-long attached 12inch (30cm) USB-C host cable enables an extended reach for setup flexibility.For use while travelling, the USB-C adapter can operate bus-powered alone, or with a USB-C power adapter to enable laptop and peripheral charging. The docking station is lightweight and features a built-in wraparound USB-C host cable.Developed to improve performance and security, StarTech.com Connectivity Tools is the only software suite on the market that works with a wide range of IT connectivity accessories.

See full description
Specifications for USB-C Multiport Adapter 4K 60Hz HDMI PD - 8STDKT31CH2CPD3
  • Product Type
    Docking Stations
  • Weight
    98g
  • USB Speed
    USB 3.2
  • Power
    USB-Powered
  • Number of Ports
    5
  • Cable Length
    300mm
  • Maximum Data Transfer Rate
    10Gbps
  • Colour
    Grey
  • Dimensions
    65x125x25mm