0
1
2
3
4
5

USB-C Multiport Hub to 2x USB-C/4x USB-A/2x HDMI/Gigabit RJ45/VGA/SD/Aux Silver

Order Code: ZT3949523S

£49.99 Inc VAT (20%)


Description

NIKKAI SKU: MAP693 Barcode: 5055189040144 MPN: 396PAM

Features
Powered by USB-C connectivity
3x USB-A 3.0 ports for Super Speed data transfer up to 5Gbps/1x USB-A 2.0 port
2x HDMI 4K @30Hz Ultra High Definition ports
Gigabit RJ45 Ethernet port
USB-C port for high speed Power Delivery charging up to 100W
VGA port
SD and Micro SD card reader
3.5mm audio port
Durable aluminium case
Expand the connectivity of your MacBook Pro, Chromebook or other USB-C enabled laptop. The Nikkai USB-C Multiport Hub to 2x USB-C/4x USB-A/2x HDMI/Gigabit RJ45/VGA/SD/Aux lets you use two 4K Ultra HD HDMI video output, three USB 3.0 Type-A ports, a USB 2.0 Type-A port, a Gigabit Ethernet port, a Full HD VGA port, a PD charging USB-C port and a data transfer USB-C port plus a SD and MicroSD card reader slot and 3.5mm Aux Audio port all through your laptops USB-C port.

Using the 4K 30Hz HDMI ports, you can easily connect a high-resolution monitor and gain access to more screen space. You can also use the VGA port to connect to an extra monitor. It is 1080P compatible at 60Hz. The adapter supports Mirror, Extend and Split mode on monitors. Both SST (Single Stream Transport Mode) and MST (Multi-Stream Transport) modes are supported so multiple monitors can be used, as extra display space or to show the same view on an additional screen. VGA and HDMI can be displayed at the same time.

The Gigabit Ethernet port ensures reliable wired network access, which is ideal for areas with limited Wi-Fi. With three additional USB 3.0 ports and one USB 2.0 port (USB Type-A) you can connect existing peripheral devices, like your mouse or flash drive. They deliver up to 5 Gbps data speeds. The adapter also has an SD and a MicroSD card reader slot so you can access all of your multimedia content. Both can work simultaneously. It also features a USB-C port that supports USB Power Delivery 3.0 (USB PD 3.0) to use your laptops USB-C power adapter to power your laptop. It supports 100W max output charging.

Additionally, use this adapter to mirror the screen of your USB-C device (including iPAD, iMAC, PC laptop) to display apps, presentations, websites, slideshows on your HDMI-equipped TV, display, projector or other compatible display. HDMI cable required for this, sold separately.

HDMI requires support of Display Port Alt Mode
Requires minimum IOS 11.2.3
Audio interface requires HDMI Ouput

See full description
Specifications for USB-C Multiport Hub to 2x USB-C/4x USB-A/2x HDMI/Gigabit RJ45/VGA/SD/Aux Silver
  • Product Type
    USB-C Multiport Hub
  • Colour
    Silver
  • Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome