0
1
2
3
4
5

Usb-C Multiport Hub to 3x USB-A 3.0/2x Super Speed USB-C with 13cm Cable Silver

Order Code: ZT3949541S

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£17.274%
10 +£16.558%


Description

NIKKAI SKU: MAP683 Barcode: 5055189040069 MPN: 386PAM

Features
Powered by USB-C connectivity
3x USB-A 3.0 ports for Super Speed data transfer up to 5Gbps
1x high speed 480MB USB-C data port
1x high speed USB-C port Power Delivery charging up to 100W
Durable aluminium case
Expand the connectivity of your MacBook Pro, Chromebook or other USB-C enabled laptop. The Nikkai USB-C Multiport Hub to 3x USB-A 3.0/2x Super Speed USB-C with 13cm Cable lets you use three USB 3.0 Type-A ports, a PD charging USB-C port and a data transfer USB-C port all through your laptops USB-C port.

With three additional USB-A 3.0 ports you can connect existing peripheral devices, like your mouse or flash drive. They deliver up to 5 Gbps data speeds. The adapter also features a high speed 480Mbs USB-C Data Port and another USB-C port that supports USB Power Delivery 3.0 (USB PD 3.0) to use your laptops USB-C power adapter to power your laptop. It supports 100W max output charging.

See full description
Specifications for Usb-C Multiport Hub to 3x USB-A 3.0/2x Super Speed USB-C with 13cm Cable Silver
  • Material
    Aluminium
  • Product Type
    USB-C Multiport Hub
  • Cable Length
    13cm
  • Colour
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome