Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Hubs & Converters
USB-C to HDMI 4K Video 100W PD Pass-Through Multiport Adapter
By StarTech.com
Order Code:
ZT4188188S
£31.99
Inc VAT (20%)
£32.99
3% off
1
Add to basket
Get it by
Wed, 8th Jan
In Stock
GBP
31.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-hubs-and-converters/usb-c-to-hdmi-4k-video-100w-pd-pass-through-multiport-adapter/p/ZT4188188S
Add to quotation
View all USB Hubs & Converters
Description
StarTech.com USB-C to HDMI 4K Video 100W PD Pass-Through Multiport Adapter CDP2HDUACP2
Specifications
Specifications for USB-C to HDMI 4K Video 100W PD Pass-Through Multiport Adapter
Product Type
External Computer Cables
Number of Ports
2
Cable Length
340mm
Power
Bus Powered
Weight
102g
Colour
Grey
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome