USB C to mDP or VGAHDR 4K 60Hz Adapter

USB C to mDP or VGAHDR 4K 60Hz Adapter

Order Code: ZT1538778SCopy

£34.99 Inc VAT (20%)


Description

USB C to mDP or VGAHDR 4K 60Hz Adapter This USB-C�multiport video adapter offers a portable solution for connecting your USB Type-C laptop to a�Mini DisplayPort or VGA�display. The adapter supports High Dynamic Range (HDR) and provides sharper images with enhanced video. �Two-in-One Video Connectivity with Travel in Mind �Avoid the hassle of carrying different adapters, with a 2-in-1 USB-C monitor adapter. The multiport adapter features�both�Mini DP and VGA�outputs, you can conveniently connect your laptop to any mDP�or VGA-equipped display. The adapter features a durable aluminium enclosure and can withstand being carried in your travel bag. �Astonishing 4K Picture Quality and HDR �The Mini DisplayPort output on this USB-C video adapter lets you harness the audio and video capabilities that are built into your computer's USB-C connection, delivering the astonishing quality of UHD to your 4K 60Hz display. �Plus, the�VGA�output supports HD resolutions up to 1920�x�1080, ensuring you won�t have to sacrifice picture quality when connected to a�VGA monitor�or projector. �With HDR support, you can enjoy lifelike images with increased contrast, brightness and colours and greater luminosity than standard digital imaging. �Stylish Connectivity for Your MacBook, MacBook Pro, or Any Laptop �The USB-C display adapter has a Space Gray housing and built-in USB-C cable designed to match your Space Gray MacBook or MacBook Pro. The adapter is compatible with USB-C DP Alt Mode devices. �CDP2MDPVGA is backed by a 3-year StarTech. com warranty and free lifetime technical support. �Note:�This adapter only supports a single display - you are not able to output Mini DisplayPort and VGA video simultaneously.

See full description
Specifications for USB C to mDP or VGAHDR 4K 60Hz Adapter
  • Cable Length
    152mm
  • Weight
    51g
  • Type
    AV Cables
  • Colour
    Black
  • MFR Part No.
    8STCDP2MDPVGA
  • Connection Type
    USB-C to Min DisplayPort, VGA
  • Warranty
    3 Year Warranty
  • Form
    Video Adapters