USB-C to USB-C 60W Braided Cable Black - 3m

USB-C to USB-C 60W Braided Cable Black - 3m

Order Code: ZT5599904S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

This Maplin USB-C to USB-C Cable Braided 60W is perfect for connecting mobile devices to your PC or MacBook to experience the ultimate all-in-one connectivity solution. Suitable for charging and fast data transfer. It features durable connectors for a firm connection and copper cores for a reliable data transmission.


Connect your USB-C smartphone or tablet to a USB-C computer port or wall charger. Ideal for fast charging and speedy image, video and file transfers.


The cable has a fabric braided tangle free outer cover to ensure both durability and flexibility. Designed for long-lasting quality.

See full description
Specifications for USB-C to USB-C 60W Braided Cable Black - 3m
  • Length
    3m
  • Colour
    Black
  • Connector Type
    USB-C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome