USB-C Triple-Monitor Multiport Adapter

Order Code: ZT5354428S

£139.99 Inc VAT (20%)


Description

StarTech.com USB-C Triple-Monitor Multiport Adapter; 4-Port USB Hub; 100W PD Pass-Through

Specifications for USB-C Triple-Monitor Multiport Adapter
  • Product Type
    External Computer Cables
  • Weight
    106g
  • Colour
    Space Grey
  • Number of Ports
    11 Ports
  • Cable Length
    300mm
  • Power
    Bus Powered

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome