USB-C USB-A Dual HDMI Multiport Adapter

Order Code: ZT5354624S

£72.99 Inc VAT (20%)


Description

StarTech.com Dual HDMI Multiport Adapter with USB-C to USB-A Dongle

Specifications for USB-C USB-A Dual HDMI Multiport Adapter
  • Product Type
    USB Hubs
  • Power
    Bus Powered
  • USB Speed
    USB 3.2
  • Weight
    114g
  • Number of Ports
    3
  • Cable Length
    400mm
  • Colour
    Space Grey
  • Maximum Data Transfer Rate
    5Gbps

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome