Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Hubs & Converters
Usb Port Security Kit Green 4R70092
By Lindy Accessories
Order Code:
ZT1670543S
£26.99
each
Inc VAT (20%)
£188.93 minimum order value
7
Add to basket
Minimum order quantity: 7.
Get it by
Wed, 27th Nov
In Stock
GBP
188.93
https://www.zoro.co.uk/shop/computers-and-electronics/usb-hubs-and-converters/usb-port-security-kit-green-4r70092/p/ZT1670543S
Add to quotation
View all USB Hubs & Converters
Description
Usb Port Security Kit Green 1 X Usb Key + 4 X Usb Locks
Specifications
Specifications for Usb Port Security Kit Green 4R70092
Depth
19mm
Weight
10g
Width
55mm
Height
12mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome