USB V3 4 Port Cable Hub BUS Power ED 25-0058

Order Code: ZT1546506S

£12.99 Inc VAT (20%)


Description

A simple solution for connecting multiple USB devices to your PC or laptop. Plug the hub into the USB port on your PC to instantly create four easy access USB ports suitable for connecting peripheral devices such as mice, keyboards, scanners, portable hard drives, among others. With a lightweight and compact design, this device offers great portability and is ideal for use at home, in the office or on the go.
4-port USB Hub
Robust connectivity solution for your USB devices
Plug & Play technology for fast setup
High-speed 5Gbps data transfer rate

See full description
Specifications for USB V3 4 Port Cable Hub BUS Power ED 25-0058
  • Weight
    0.055kg
  • MFR Part No.
    GR40153
  • Connection Type
    USB
  • Product Type
    USB Hub
  • Power Source
    BUS Powered
  • Data Transfer Rate
    5GBps
  • Number of Ports
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome